Beli magnetic block di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vertex Magnetic Square Block Mag. Powerv Groove-BaseDeskripsi:The V-BLOCKS and Parallels transfer the magnetism from permanent magnetic chucks.The steel used in all V-Blocks and Parallels is selected for the hightest magnetic transfer and is cast integrally with aluminum.For measuringatribut:
- With Magnet: Yes
- Size (mm): 150x150
- Insize Magnetic V-Block Set V Block Shape Steel (Blok Magnetik)atribut:
- Material: Steel
- Shape: V Block
- Grade: ASME 0
- Includes: Case
- Vertex Magnetic Transisting Block SetDeskripsi:Non-magnetic laminated plates and blocks are extras to increase the versatility of chucks. These plates and blocks offer excellent guidance of the magnetic force, and can be used in combination with chucks as 'extensions' for the clamping of workpieces of complex shapes.BOXED SETComprises a selected set of 4 pairs of blocksatribut:
- With Magnet: Yes
- Size: Set
- Insize Magnetic V-Block V Block Shape Aluminiumatribut:
- Material: Stainless Steel, Aluminium
- Shape: V Block
- Grade: ASME 0
- Includes: Case
- SK Magnetic V Block (Penahan Benda Kerja V Magnet)Deskripsi:Magnet can be turned on/off.Purpose:For fixing round bars and as a measuring tool for marking.atribut:
- Usable Diameter: 10 to 67
- KANETEC Square-Type Magnetic Block (Kya Type) (Magnet Blok)Deskripsi:-The handle can be both fixed and removed.-Supports super grade precision finishing.-Drip-proof and oil resistant construction.-Holding tools such as scribing/light processing.-Three-dimensional measuring Instrument and holding tools for various measurement and measurement systems.atribut:
- Adhesion Strength Conventional V Groove: 200N
- Dimensions: 100x100x100mm
- Adhesion Strength New V Groove: 120N
- Purpose of Use: Holding tools such as scribing/light processing. Three-dimensional measuring Instrument and holding tools for various measurement and measurement systems.
- Philips LED Bulb (Lampu Bohlam)Deskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet)Deskripsi:- The handle can be both fixed and removed.- V groove mechanism that can hold both curved surface and flat surface.- Supports super grade precision finishing.- Drip-proof and oil resistant construction.- For holding tools for precision work such as measurement, drilling and scribing.atribut:
- Purpose of Use: For holding tools for precision work such as measurement, drilling and scribing.
- Vertex Magnetic V BlockDeskripsi:For round / square workpiece.For checking on surface plate during the production.For measuring.atribut:
- With Magnet: Yes
- Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik)atribut:
- Material: Steel
- Shape: V Block
- Grade: ASME 0
- Includes: Case
- Vertex Magnetic Transisting BlockDeskripsi:The V-Blocks and Parallels transfer the magnetism from permanent magnetic chucks.The steel used in all V-Blocks and Parallels is selected for the hightest magnetic transfer and is cast intergrally with aluminum.atribut:
- With Magnet: Yes
- KANETEC Square-Type Magnetic Block (Kya Type)Deskripsi:-The handle can be both fixed and removed.-Supports super grade precision finishing.-Drip-proof and oil resistant construction.-Holding tools such as scribing/light processing.-Three-dimensional measuring Instrument and holding tools for various measurement and measurement systems.atribut:
- Adhesion Strength Conventional V Groove: 400N
- Dimensions: 150x150x150mm
- Adhesion Strength New V Groove: 400N
- Mitsubishi Electric Mechanically latched electromagnetic contactor MS-N seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Wipro V-BlockDeskripsi:Untuk mencekam benda kerja di proses milling.
- Dasqua Magnetic V-BlockDeskripsi:Magnetic Measuring and Clamping V-BlockHardened, high accuracy, strong magnetic force for grinding, light milling, drilling and inspection of round and square jobs All working surfaces are hardenedMagnetic force on top, bottom and two V groovesV groove on the top for large shafts V groove on the bottom for small shafts Suitable for cast iron surface platesMagnet has an On/O ffswitch which easily and quickly engages / releases magnet
- Mitsubishi Electric Mechanically Latched Electromagnetic Contactor (DC Operation Type) SLD-N Seriesatribut:
- Contact Configuration: [Enabled] [Main contact (standard)] 3a, [Auxiliary contact (special)] -, [Auxiliary contact (standard)] 2a2b
- Electrical Durability: [AC-1 class] 250,000 times, [AC-3 class (domestic rating)] 250,000 times, [DC1 class] 250,000 times, [DC2, DC4 class] 250,000 times
- Function: [Charging part protection cover] None, [Operation coil surge absorption] Closing coil: Yes (except DC24V, 48V), Tripping coil: Yes (except DC24V, 48V), [Wiring rationalization terminal] None
- Mechanical Durability: 250,000 times
- Minimum load: [Main contact (level)] 48V 200mA, [Auxiliary contact (level)] 20V 3mA
- Operating Frequency (operation/hour): [AC-3 class] 1200
- Type of Sign: Screw
- STARRETT Magnetic V-Blockatribut:
- Item: Magnetic V-Block
- Material: Steel
- Shape: Rectangular
- KANETEC Blok Magnet Tipe Persegi (Tipe KYA) (Dudukan Magnet Kotak)atribut:
- Adsorption surface: Upper Surface (V surface) /Both side surfaces
Daftar Harga magnetic block Terbaru October 2026
| Vertex Magnetic Square Block Mag. Powerv Groove-Base | Rp19.999.900 |
| Insize Magnetic V-Block Set V Block Shape Steel (Blok Magnetik) | Rp5.299.900 |
| Wipro Square Type Magnetic Block | Rp5.499.900 |
| Vertex Magnetic Transisting Block Set | Rp5.799.900 |
| Insize Magnetic V-Block V Block Shape Aluminium | Rp1.799.900 |
| SK Magnetic V Block (Penahan Benda Kerja V Magnet) | Rp4.999.900 |
| KANETEC Square-Type Magnetic Block (Kya Type) (Magnet Blok) | Rp17.999.900 |
| Non Brand Magnet Neodymium | Rp7.900 |
| Philips LED Bulb (Lampu Bohlam) | Rp39.900 |
| KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet) | Rp8.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2FTipe%20X/Vertex%20Magnetic%20Square%20Block%20Mag_%20Powerv%20Groove-Base/iyP106766682-1.jpg)
%2FTipe%20X/Insize%20Magnetic%20V-Block%20Set%20V%20Block%20Shape%20Steel%20(Blok%20Magnetik)/gyP105916610-1.jpg)


%2FTipe%20X/Insize%20Magnetic%20V-Block%20V%20Block%20Shape%20Aluminium/h8P105916620-1.jpg)
/33P105281111-3.jpg)
%20(Magnet%20Blok)/P102698611-2.jpg)

/a0P102086360-34.jpg)
/msP102753820-3.jpg)

%2FTipe%20X/Insize%20Magnetic%20V-Block%20V%20Block%20Shape%20Steel%20(Blok%20Magnetik)/hiP105916630-1.jpg)

/P102701890-2.jpg)

%2FTipe%20X/Wipro%20V-Block/31P108544109-1.jpg)
%2FTipe%20X/Dasqua%20Magnetic%20V-Block/erP109995531-1.jpg)
%20SLD-N%20Series/5yP112481214-1.jpg)
%2FTipe%20X/STARRETT%20Magnetic%20V-Block/a9P106098369-1.jpg)
%20(Dudukan%20Magnet%20Kotak)/i2P105276650-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)